ABB 5.75 inch Diameter Streel City Flush Service Floor Box, Brass
Description
Steel City® MopTite™ one-piece carpet plate with 5-3/4 inch outside diameter. Polished brass finish with duplex hinged lift lids. Furnished complete with sealing gasket and 8-32 x 1 inch brass screws. For use with 68 and 600 series floor boxes.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Carpet Cover Plate | Type | 1-Piece |
Width | 146.05 mm | Material | Brass |
For Use With | 68 and 600 Series Flush Service Floor Boxes | Standards | UL File Number E11461 |
Application | For use with 68 and 600 series floor boxes | UPC | 785991619249 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 1344 - UNIT = 1344 |