ABB P 60 CP Steel City Brass Carpet Flange with brushed brass finish.
Description
MOPTITEā¢ carpet plate made of polished brass. For use with 663 SC, 68 P and 68 and 600 series floor boxes. Furnished complete with 8-32 x 1 inch brass screws.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Carpet Plate | Type | Recessed Service, 1-Inlet |
Diameter | 5-11/16 in | Material | Brass |
Color | Brass | Finish | Polished |
Mounting Type | Screw | For Use With | 663 SC, 68 P, 68 and 600 Series Floor Box |
Includes | #8-32 x 1 in Brass Screws | Standards | UL File Number E2969 |
Application | For use with 663 SC, 68 P and 68 and 600 series floor boxes | UPC | 785991630503 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 8800 - UNIT = 8800 |