ABB P 60 DS MopTite™ Cover for Duplex Receptacle, Brass
Description
Steel City® MopTite™ carpet plate, polished brass finish with duplex hinged lift lids. Furnished complete with sealing gasket and 8-32 x 7/16 inch brass screws, 4 inch outside diameter. For use with 68 and 600 series floor boxes.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Cover Plate | Type | Flush Service |
Width | 101.6 mm | Material | Brass |
For Use With | 68 and 600 Series Flush Service Floor Boxes | Standards | UL File Number E2969 |
Application | For use with 68 and 600 series floor boxes | UPC | 785991630299 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 8800 - UNIT- 8800 |