ABB 3-3/8 inch MopTite Carpet Plate
Description
STEEL CITY® carpet plate made of polished brass. For use with 671 SC, 672 and 78, 88 and 98 series floor boxes. Furnished complete with 6-32 x 1 inch brass flathead screws and gasket. Threaded 2-20-UN-2B to accept 694 plug. 3-3/8 inch outside diameter with 5/8 inch flange.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Carpet Plate | Type | Flush Service, 1-Inlet |
Material | Brass | Color | Brass |
Mounting Type | Screw | For Use With | 671 SC, 672, 78, 88 and 98 Series Floor Box |
Includes | #6-32 x 1 in Brass Flathead Screws and Gasket | Standards | UL File Number E2969 |
Application | For use with 671 SC, 672 and 78, 88 and 98 series floor boxes | UPC | 785991633504 |
Packages
1 - UNIT - 1 | 4 - UNIT = 4 | 1260 - UNIT = 12600 |