ABB S-3-RD 3 1/2" Red Dot Outlet Cover
Description
The IBERVILLE Red Dot Box series is designed to windstanding exterior and wet environnment. Available in pre-gangable version for conduit fittings with gasket sealed covers, lamp holder for all types of devices, they are certified CSA and come gray molded aluminium.
Specifications
Brand Name | ABB | Sub Brand | Red Dot® |
Item Name | Weatherproof Lamp Holder Cover | Type | 3-Hole, Round, Outdoor |
Diameter | 4-1/8 in dia, 1/2 in Hole | Material | Stamped Aluminum |
Series | S | Color | Silver |
Finish | Powder Coated | Includes | Gasket, Screws and Plugs |
Standards | UL File Number E28688, RoHS Compliant | UPC | 042269718036 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 3600 - UNIT - 3600 |