![vynmp606a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11662936.jpg?preset=medium)
MERSEN 4.9x4.9 inch Mersen VJ Series Mounting Plate, Aluminum
Description
Aluminium mounting plate.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Back Mounting Plate |
Length | 7.32 in Exterior, 6 in Interior | Width | 4.92 in Exterior, 4.64 in Interior |
Height | 7.32 in Exterior, 6 in Interior | Material | Aluminum |
Packages
1 - UNIT - 1 |