
CODE ELECTRIC 30 inch x 20 inch x 10 inch Code Aluminum Cabinet
Description
CT cabinets are used with instrument rated meters, to meter single-phase services greater than 400 A (320 A continuous) and three-phase services greater than 200 A. Boxes are manufactured from 10 Ga aluminium or 14-16 Ga pregalvanized steel. The enclosures are complete with screw cover, back panel and sealing screws. Four internal mounting holes and grounding provisions are included.
Specifications
Brand Name | Code Electric Products | Item Name | Cabinet |
Type | Current Transformer | Width | 20 in |
Depth | 10 in | Height | 30 in |
Cover Type | Screw | Gauge | 10 ga |
Material | Aluminum | For Use With | 1 ph and 3 ph House Instrument Rated Meters |
Standards | CSA Type 1, Revenue Meter Specifications March 2019 | Application | Indoor Applications |
UPC | 623825000309 |
Packages
1 - UNIT - 1 |