
CODE ELECTRIC 30 inch x 16.5 inch x 8 inch Code Electric CSA 1 Current Transformer Cabinet
Description
CT cabinets are used with instrument rated meters to meter single-phase services greater than 400 amps (320 amps continuous) and three-phase services greater than 200 amps. Boxes are manufactured from 10 Ga aluminium or 14-16 Ga pregalvanized steel. The enclosures are complete with screw cover, back panel and sealing screws. Four internal mounting holes and grounding provisions are included.
Specifications
Brand Name | Code Electric Products | Item Name | Current Transformer Cabinet |
Type | Single Door | Width | 1066.8 mm |
Depth | 203.2 mm | Height | 457.2 mm |
Mounting Type | Wall | Material | Steel |
Finish | Powder Coated | Color | Gray |
UPC | 623825004321 |
Packages
1 - UNIT - 1 |