![exm1100161606](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/377507131.jpg?preset=medium)
EXM MANUFACTURING 1100-161606 NEMA1 Series Commercial CH Utility Enclosure
Description
The 1100 is used where a control installation does not require a high degree of protection (watertight & dust-tight), but where a quality enclosure is required. The door can be easily removed and features a 1/4 turn locking mechanism that ensures a positive closing. The box is ASA61 smooth gray. The inner panel is galvanized.
Specifications
Brand Name | EXM Manufacturing | Item Name | Utility Enclosure |
Width | 16 in | Depth | 6 in |
Height | 16 in | Series | 1100 |
Finish | Galvanized | Color | ASA61 Smooth Gray |
UPC | 717678212993 |
Packages
1 - UNIT - 1 |