EXM MANUFACTURING 1100-202006 NEMA1 Series Commercial CH Utility Enclosure
Description
The 1100 is used where a control installation does not require a high degree of protection (watertight & dust-tight), but where a quality enclosure is required. The door can be easily removed and features a 1/4 turn locking mechanism that ensures a positive closing. The box is ASA61 smooth gray. The inner panel is galvanized (Optional inner panel for specific sizes). Internal mounting holes are provided.
Specifications
Brand Name | EXM Manufacturing | Item Name | Utility Enclosure |
Type | Watertight | Width | 20 in |
Depth | 20 in | Height | 6.87 in |
Gauge | 16 ga | NEMA Rating | NEMA 1 |
Series | Commercial CH 1100 | Material | Steel |
Finish | Galvanized, Smooth | Color | ASA61 Gray |
UPC | 717678213037 |
Packages
1 - UNIT - 1 |