EXM 48 inch x 48 inch x 12 inch 1100 MC Series Metering Cabinet, Gray
Description
The 1100 MC is designed to house metering transformers or for junction boxes. The hinged doors are secured by a 1/4 turn locking mechanism that features a padlock provision. Enclosure is finished with polyester powder paint. Inner panel is galvanized. Embossed mounting holes are provided on the back of the cabinet for installation.
Specifications
Brand Name | EXM Manufacturing | Item Name | Metering Cabinet |
Type | Double Door | Width | 48 in |
Depth | 12 in | Height | 48 in |
Cover Type | Hinged | Gauge | 14 or 16 |
NEMA Rating | NEMA/EEMAC 1, IP30 | Series | 1100 MC |
Material | Steel | Finish | Powder Painted |
Color | ANSI/ASA 61 Gray | Includes | Mounting Plate |
Standards | CSA Certified |
Packages
1 - UNIT - 1 |