![ham1418yy24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/468418605.jpg?preset=medium)
HAMMOND MANUFACTURING 90 inch x 36 inch x 24 inch Hammond Manufacturing 1418 FS Series Type 12 Mild Steel Freestanding Enclosure Single Access, Gray
Description
Freestanding enclosure type 12 with single access constructed of 12 gauge mild steel. ANSI 61 grey powder coating on the outside and with white powder coating on the inside. Continuous hinge door with handle. Lifting eyes provide for easy enclosure handling. Doors are secured with a three point latch and operated with a key locking automotive type handle. Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mounting or rack mounting of equipment. Provides a degree of protection from falling dirt, dust, oil and water.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | 1418 FS Series |
Item Name | Enclosure | Type | 1-Lock, 1-Door, Type 12 |
Width | 36.06 | Depth | 24.06 |
Height | 90.06 | Cover Type | Continuous Hinge Door With Handle |
Gauge | 12 ga | NEMA Rating | NEMA 12 |
Mounting Type | Free-Standing | Material | Steel |
Finish | Powder-Coated | Color | Gray |
Standards | UL Listed, CSA Certified, CE Certified | Application | Designed to house electrical, electronic, hydraulic or pneumatic controls with provision for panel mounting or rack mounting of equipment. Provides a degree of protection from falling dirt, dust, oil and water. Available with front access only or both front and rear access. A variety of inner panels, rack mounting rails and swing out frames are available to provide flexibility in mounting arrangements. |
UPC | 623980375205 |
Packages
1 - UNIT - 1 |