![hofcdsc363212ss6r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108183.jpg?preset=medium)
HOFFMAN CDSC363212SS6R 36in x 31.95in x 12in Type4x Concept with Quarter-Turn Latches Disconnect Enclosure
Description
For use in disconnect applications that require larger controls and stylized design features. This Concept Wallmount Disconnect 1/4-Turn Latch Type 4X, CDSC363212SS6R item measures 36x32x12in with material of SS316 finish Brushed.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Disconnect Enclosure | Type | Disconnect, Wall-Mount |
Width | 32 in | Depth | 12 in |
Height | 36 in | Cover Type | 1 - 2 Point Quarter Turn Latch |
Gauge | 14 | NEMA Rating | NEMA 4X, IP66 |
Series | CWSD | Interior Panel Number | CP6036 |
Mounting Type | Wall | Material | Stainless Steel |
Finish | #4 Smooth Brushed | Standards | UL 508A Listed File Number E61997, cUL Listed per CSA C22.2 No. 94 File Number E61997, IEC 60529, RoHS Compliant |
Application | For use in Disconnect Applications that Require Larger Controls and Stylized Design Features | UPC | 783510345983 |
Packages
1 - UNIT - 1 |