Abbotsford
hofadstopk

HOFFMAN Door Stop Kit

Price $249.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ADSTOPK
Documents Documents

Description

Door Stop Kit secures the door in the open position. Kit can be installed at the top or bottom of a door which opens horizontally. Door opening angle can be easily adjusted by means of a wing nut. Stop arm slides neatly out of the way when the door is closed. All parts are plated. Mounting hardware included.APPLICATIONS: Designed for use on most standard Hoffman Type 4 and 12 enclosures to secure the door in the open position. Enclosures must have a “B” dimension of 16.00 in. (406 mm) or more and a door which opens horizontally. Door Stop Kit can be mounted at the top or bottom of the door opening after drilling two small holes in the body of the enclosure and two small holes in the door. The angle of the door is easily adjusted by means of a wingnut, and the stop arm slides neatly out of the way when the door is closed. All parts are plated. Maintains UL/CSA Type 4 and Type 12 if properly installed in a Hoffman enclosure.NOTES:• Door stop kits should not be installed on enclosures configured with a swing-out panel or swing-out rack frame• Door stop kits cannot be used with CONCEPT window doors


Can be mounted at the top or bottom of the door opening

The angle of the door is easily adjusted by means of a wingnut

The stop arm slides neatly out of the way when the door is closed

Maintains UL/CSA Type 4, 4X, and 12 if properly installed in HOFFMAN enclosures

Stainless steel mounting screws and nylon washers are included

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Door Stop Kit Type Door Stop Kit
Size 13-1/2 in L x 4-1/4 in W x 3 in H Mounting Door Top or Bottom
Material Steel Finish Zinc Plated
Color Plated Steel For Use With Most Standard Hoffman Type 4 and 12 Enclosures
Includes Mounting Hardware Standards CSA Certified, UL Listed, RoHS Compliant
Application For Secure the Door in the Open Position UPC 783510256005

Packages

1 - UNIT - 1