Abbotsford
hofalgdstop2

HOFFMAN ALGDSTOP2 Large Enclosure Door Stop Kit, Plated, Steel

Price $223.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ALGDSTOP2
Documents Documents

Description

Large enclosure door stop kit. Designed for use with most standard, large mild and stainless steel enclosures to secure the door in the 90° open position. Door Stop Kit can be mounted at the top or bottom of the door opening after drilling two small holes in the door and enclosure. All parts are plated.


Can be mounted at the top or bottom of the door opening after drilling two small holes in the door and the enclosure

Maintains UL/CSA Type 4, 4X, and 12 if properly installed in an

Includes stainless steel mounting screws and nylon washers

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Large Enclosure Door Stop Kit Type Handles and Door Accessories
Mounting Door Top or Bottom Material Steel
Finish Plated For Use With Standard, Large Mild and Stainless Steel Enclosure
Application Controls and Drives; Power Distribution UPC 783510501792

Packages

1 - UNIT - 1