
LEGRAND AV 16 inch x 9 inch In-Wall Storage Box with Flange, Black
Description
The PAC525F simplifies flat panel installation by providing an organized, recessed space for routing excess cables and for attaching surge protectors/power conditioners. The addition of the flange adds an aesthetic trimmed appearance and drywall mounting capability. Compatible with the PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall, and FUSION wall mounts.
Specifications
Brand Name | Wiremold | Item Name | In-Wall Storage Box with Flange and Cover |
Width | 14-1/4 in | Depth | 3.9 in |
Height | 9 in | Color | Black |
For Use With | PST, PRO, PLP, MSR, MTR, MWH, MWR, PWR, PNR, PDR, Thinstall and Fusion Wall Mounts | Standards | UL 2416 Listed |
Application | For Commercial, Education, Hospitality, Entertainment, Healthcare, Retail |
Packages
1 - UNIT - 1 |