
LEGRAND AV PAC527L 14.25 inch x 22 inch Proximity Extra-Large In-Wall Storage Box with Lever Lock, Black
Description
The new PAC527L now includes two large tool-free Lever Lock™ plates for quick installation of AV equipment and efficient servicing of the system. Lever Lock™ plates can be mounted on four different levels to easily organize and layer components within the in-wall box. Lever Lock™ plates are compatible with Middle Atlantic Products’ Forward Cable Management Solutions.
Specifications
Brand Name | Chief | Sub Brand | Proximity® |
Item Name | In-Wall Storage Box with Lever Lock | Type | Extra-Large |
Width | 14-1/4 in | Height | 22 in |
Color | Black |
Packages
1 - UNIT - 1 |