
HOFFMAN ADP2 12 x12 Thermoplastic Data Pocket, Black
Description
Thermoplastic large data pocket, Dark grey and have cut-away areas for easy inspection of contents, Provides a convenient place to store wiring diagrams, operation manuals and other documentation inside the enclosure, Adhesive-backed pockets mount inside the solid enclosure cover, Mounting hardware included.
Specifications
Brand Name | nVent Hoffman | Sub Brand | UltrX™ |
Item Name | Data Pocket | Type | Large |
Size | 305 mm W x 305 mm D x 25 mm H | Material | High-Impact Thermoplastic |
Color | Gray | Finish | Matte |
Includes | Mounting Hardware | Application | For Wiring Diagrams, Operation Manuals and other Documentation Inside an Enclosure |
UPC | 783510338800 |
Packages
1 - UNIT - 1 |