
EXM MANUFACTURING Series 881 SP Inner Panel
Description
The Series 881 SP replacement inner panels were designed to fit our ES and ESDD (see below for details) lines of enclosures. These lines come complete with an inner panel, therefore an 881 SP is only ordered when a replacement or spare panel is required. The 881 SP are made of white powder coated 12 GA steel. Perforated panels are also available.
Specifications
Brand Name | EXM Manufacturing | Item Name | Inner Panel |
Type | Perforated | Height | 14 in |
Width | 14 in | Depth | 0.512 in |
Material | 16 ga Steel | Color | ASA-61 Gray |
Finish | Electrostatically Powder Painted | Series/Model | 881 SP |
For Use With | 1100, 1100 W and 1100 CIP Enclosures | UPC | 717678127112 |
Packages
1 - UNIT - 1 |