![hof48p36](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340104949.jpg?preset=medium)
HOFFMAN 45 x33 8-Hole Painted Steel Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, White
Description
Panel for type 3R, 4, 4X, 12 and 13 enclosures, 12 gauge steel finished with white polyester powder paint, Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Panels and Panel Accessories |
Height | 1143 mm | Width | 838 mm |
Material | Painted Steel | Color | White |
Finish | Powder Coated | For Use With | 48 x 36 in Type 3R, 4, 4X, 12 and 13 Enclosures |
Application | Arc Flash Safety; Controls and Drives; Corrosive Environments; Power Distribution | UPC | 783510232801 |
Packages
1 - UNIT - 1 |