
HOFFMAN CP4050 11.09 x 15.04 CONCEPT HMI Door Panel 12-Gauge Steel, White
Description
Use CONCEPTâ„¢ HMI Door Panels for mounting in the rear door of a CONCEPT HMI enclosure. Constructed of 12 gauge steel and painted white;
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Door Panel | Type | Pre-Punched |
Height | 281 mm | Width | 382 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 40 x 50 in Enclosure |
Application | Controls and Drives | UPC | 783510167721 |
Packages
1 - UNIT - 1 |