![hofcp4230](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106911.jpg?preset=medium)
HOFFMAN CP4230 40.20 x 28.2 CONCEPT Enclosure Panel 12-Gauge Steel, White
Description
Panel for CONCEPTâ„¢ enclosures. Panels are 12 gauge steel and have a painted white finish. Panels are taller and wider than corresponding NEMA-size panels. Panels have a formed flange along any side that is longer than 22.20 inch (564 mm).
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Panel | Type | Non-Reversing |
Height | 1021 mm | Width | 716 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 42 x 30 in Enclosures |
Application | Arc Flash Safety; Power Distribution; Controls and Drives | UPC | 783510786809 |
Packages
1 - UNIT - 1 |