
HOFFMAN CP4420 42.20 x 18.20 CONCEPT Enclosure Panel 12-Gauge Steel, White
Description
CONCEPTâ„¢ Panel is a taller and wider than corresponding NEMA size panels. Panel is 14 gauge steel. Panel have a formed flange along any side that is longer than 22.2 inch. CP2420 and CP2424 have a flange on all four sides.
Specifications
Brand Name | Hoffman | Sub Brand | Concept |
Item Name | Panel | Type | Non-Reversing |
Height | 42.2 in | Width | 18.2 in |
Material | Mild Steel | Color | White |
Finish | Powder-Coated | Application | For Datacom and Telecom Equipment, Networking, Storage and Data Center |
UPC | 783510237837 |
Packages
1 - UNIT - 1 |