
HOFFMAN CP4555G 13.05 x 17.01 CONCEPT HMI Door Panel 12-Gauge Steel, Galvanized Finish
Description
Use CONCEPTâ„¢ HMI Door Panels for mounting in the rear door of a CONCEPT HMI enclosure. Constructed of 12 gauge steel, conductive panels have a galvanized finish.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Door Panel | Type | Panels and Panel Accessories |
Height | 13.05 in | Width | 17.01 in |
Material | 12 ga Conductive Steel | Finish | Galvanized |
Series/Model | C2 | For Use With | 45 x 55 in HMI Enclosure |
Standards | RoHS Compliant | Application | Controls and Drives |
UPC | 783510167776 |
Packages
1 - UNIT - 1 |