![hofcp4750](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108338.jpg?preset=medium)
HOFFMAN CP4750 14.04 x 15.04 CONCEPT HMI Door Panel 12-Gauge Steel, White
Description
Use CONCEPTâ„¢ HMI Door Panels for mounting in the rear door of a CONCEPT HMI enclosure. Constructed of 14 gauge steel and painted white;
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Door Panel | Type | Non-Reversing |
Height | 14.05 in | Width | 15.04 in |
Depth | 14 ga | Material | Steel |
Color | White | Finish | Painted |
Series/Model | C2 | For Use With | 47 x 50 in Concept HMI Enclosures |
Application | For CONCEPT HMI Enclosure | UPC | 783510167783 |
Packages
1 - UNIT - 1 |