
HOFFMAN CP4750G 14.04 x 15.04 CONCEPT HMI Door Panel 12-Gauge Steel, Galvanized Finish
Description
Use CONCEPTâ„¢ HMI Door Panels for mounting in the rear door of a CONCEPT HMI enclosure. Constructed of 12 gauge steel, conductive panels have a galvanized finish.
Specifications
Brand Name | Hoffman | Sub Brand | Concept |
Item Name | Door Panel | Type | Panels and Panel Accessories |
Height | 0.25 in | Width | 17.00 in |
Material | Steel | Finish | Galvanized |
For Use With | Concept 47 x 50 in HMI Enclosure | Application | For Controls and Drives, Power Distribution |
UPC | 783510167813 |
Packages
1 - UNIT - 1 |