Abbotsford
hofcp4824

HOFFMAN CP4824 46.20 x 22.20 CONCEPT Enclosure Panel 12-Gauge Steel, White

Price $348.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP4824
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 12 gauge steel and painted white. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type CONCEPT Accessories
Height 1173 mm Width 564 mm
Material Steel Color White
Finish Powder Coated For Use With 48 x 24 in Enclosures
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510787004

Packages

1 - UNIT - 1