![hofcp4836](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106911.jpg?preset=medium)
HOFFMAN CP4836 46.20 x 34.20 CONCEPT Enclosure Panel 12-Gauge Steel, White
Description
These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 12 gauge steel and painted white. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Panel | Type | Industrial Panels and Panel Accessories |
Height | 1173 mm | Width | 869 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 48 x 36 in Enclosures |
Application | Arc Flash Safety; Controls and Drives; Power Distribution | UPC | 783510787103 |
Packages
1 - UNIT - 1 |