![hofcp4860g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108338.jpg?preset=medium)
HOFFMAN CP4860G 14.23 x 18.98 CONCEPT HMI Door Panel 12-Gauge Steel, Galvanized Finish
Description
Use CONCEPTâ„¢ HMI Door Panels for mounting in the rear door of a CONCEPT HMI enclosure. Constructed of 12 gauge steel, conductive panels have a galvanized finish.
Specifications
Brand Name | Hoffman | Sub Brand | Concept |
Item Name | Door Panel | Type | Panels and Panel Accessories |
Height | 18.98 in | Width | 14.23 in |
Material | Steel | Finish | Galvanized |
For Use With | 48 x 60 in Enclosure | Application | For Controls and Drives, Power Distribution |
UPC | 783510167837 |
Packages
1 - UNIT - 1 |