![hofcp5255](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108338.jpg?preset=medium)
HOFFMAN CP5255 16.01 x 17.01 CONCEPT HMI Door Panel 12-Gauge Steel, White
Description
Use CONCEPTâ„¢ HMI Door Panels for mounting in the rear door of a CONCEPT HMI enclosure. Constructed of 12 gauge steel and painted white;
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Door Panel | Type | Non-Reversing |
Height | 16.01 in | Width | 17.01 in |
Material | 12 ga Steel | Color | White |
Finish | Galvanized | For Use With | 55 in L x 52 in W HMI Enclosure |
Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 | Application | Controls and Drives |
UPC | 783510167844 |
Packages
1 - UNIT - 1 |