![hofcp5560](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108338.jpg?preset=medium)
HOFFMAN CP5560 17.19 x 18.98 CONCEPT HMI Door Panel 12-Gauge Steel, White
Description
Use CONCEPTâ„¢ HMI Door Panels for mounting in the rear door of a CONCEPT HMI enclosure. Constructed of 12 gauge steel and painted white;
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Door Panel | Type | Pre-Punched |
Height | 436 mm | Width | 482 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 55 x 60 in Enclosure |
Application | Controls and Drives | UPC | 783510167868 |
Packages
1 - UNIT - 1 |