
HOFFMAN CP5560G 17.19 x 18.98 CONCEPT HMI Door Panel 12-Gauge Steel, Galvanized Finish
Description
Use CONCEPTâ„¢ HMI Door Panels for mounting in the rear door of a CONCEPT HMI enclosure. Constructed of 12 gauge steel, conductive panels have a galvanized finish.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Door Panel | Type | Panels and Panel Accessories |
Height | 1.70 in | Width | 18.80 in |
Material | 12 ga Steel | Finish | Galvanized |
For Use With | 55 x 60 in Enclosure | Application | Controls and Drives |
UPC | 783510167875 |
Packages
1 - UNIT - 1 |