Abbotsford
hofcp6036

HOFFMAN CP6036 58.20 x 34.20 CONCEPT Enclosure Panel 12-Gauge Steel, White

Price $630.11 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP6036
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 12 gauge steel and painted white. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Non-Reversing
Height 1478 mm Width 869 mm
Material Steel Color White
Finish Powder Coated For Use With 60 x 36 in Enclosures
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510787202

Packages

1 - UNIT - 1