HOFFMAN CP6036G Concept Panel Steel 1478 mm Hx 869 mm W
Description
Conceptâ„¢ panel, 12 gauge steel with conductive finish, Taller and wider than corresponding NEMA-size panels, Panels have a formed flange along any side that is longer than 22.2 inch.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Panel | Type | Non Conductive, Lightweight |
Height | 1478 mm | Width | 869 mm |
Material | Steel | Color | White |
Finish | Primed | For Use With | 60 x 36 in Enclosures |
Application | Arc Flash Safety; Controls and Drives; Power Distribution | UPC | 783510150655 |
Packages
1 - UNIT - 1 |