![hofcp1210](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106911.jpg?preset=medium)
HOFFMAN Concept Panel for 12 inch x 10 inch Enclosure, White
Description
These panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 mm). CP2420 and CP2424 have a flange on all four sides. Optional wood panels are made of 3/4-in. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Panel | Type | Non-Reversing |
Height | 10.2 in | Width | 8.2 in |
Depth | 14 ga | Material | Painted Steel |
Color | White | Finish | Powder Coat |
For Use With | Concept Enclosures | Standards | RoHS Compliant |
Application | For Industrial use | UPC | 783510296643 |
Packages
1 - UNIT - 1 |