Abbotsford
hofcp1616

HOFFMAN CP1616 14.20 x 14.20 CONCEPT Enclosure Panel 12-Gauge Steel, White

Price $93.19 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP1616
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm).


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Non-Reversing
Height 361 mm Width 361 mm
Material Steel Color White
Finish Powder Coated For Use With 16 x 16 in Enclosures
Application For Asset Tracking, Barcode Labeling, Circuit Board ID Through Hole Top, Component and Equipment ID, General and Industrial ID, Laboratory ID Bottle, Tube and Vial, Laboratory ID Eppendorf Tube, Laboratory ID Petri Dish, Panel Labeling; Rating Plates, Voice and Data ID, Nameplate Quality Print and for Performing Well in Autoclave Uses UPC 783510785307

Packages

1 - UNIT - 1
Customers who bought this item also bought