![hofcp1612](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106911.jpg?preset=medium)
HOFFMAN CP1612 14.20 x 10.20 CONCEPT Enclosure Panel 14-Gauge Steel, White
Description
These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm).
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Panel | Type | Painted Steel |
Height | 361 mm | Width | 259 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 16 x 12 in Enclosures |
Application | Power Distribution; Controls and Drives; Arc Flash Safety | UPC | 783510785208 |
Packages
1 - UNIT - 1 |