Abbotsford
hofcp2016

HOFFMAN CP2016 18.20 x 14.20 CONCEPT Enclosure Panel 12-Gauge Steel, White

Price $103.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP2016
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm).

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Non-Reversing
Height 462 mm Width 361 mm
Material Steel Color White
Finish Powder Coated For Use With 20 x 16 in Enclosures
Application For Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls UPC 783510785406

Packages

1 - UNIT - 1