![hofcp2012](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106911.jpg?preset=medium)
HOFFMAN Concept Panel for 20 inch x 12 inch Enclosure, White
Description
Flush mount enclosure panel.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure Panel | Type | Non-Reversing |
Height | 18.2 in | Width | 10.2 in |
Depth | 12 ga | Material | Painted Steel |
Color | White | Finish | Polyester Powder |
Series/Model | CWP | For Use With | Concept 20 x 14 in Enclosures |
Standards | RoHS Compliant | Application | For Industrial Application |
UPC | 783510156343 |
Packages
1 - UNIT - 1 |