Abbotsford
hofcp2416

HOFFMAN CP2416 22.20 x 14.20 CONCEPT Enclosure Panel 12-Gauge Steel, White

Price $127.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP2416
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm).


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Non-Reversing
Height 564 mm Width 361 mm
Material Steel Color White
Finish Powder Coated For Use With 24 x 16 in Enclosures
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 783510785604

Packages

1 - UNIT - 1