![hofcp2412](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106911.jpg?preset=medium)
HOFFMAN Concept Panel for 24 inch x 12 inch Enclosure, White
Description
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP2412 item fits 24.00x12.00 inch Enclosure with a material of Mild Steel colored White.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure Panel | Type | Non-Reversing |
Height | 22.2 in | Width | 10.2 in |
Depth | 12 ga | Material | Painted Steel |
Color | Gray | Finish | Polyester Powder |
Series/Model | CWP | For Use With | Concept 22.2 x 10.2 in Wall Mount Enclosure |
Standards | RoHS Compliant | Application | For Industrial Application |
UPC | 783510296667 |
Packages
1 - UNIT - 1 |