Abbotsford
hofcp2424

HOFFMAN CP2424 22.2 inch x 22.2 inch CONCEPT Mild Steel Panel, White

Price $188.83 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP2424
Documents Documents

Description

These panels are taller and wider than corresponding NEMA-size panels. They include a formed flange along any side that is longer than 22.20 in. (564 mm). Fits 24.00x24.00 inch Enclosure


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name nVent Hoffman Sub Brand Concept
Item Name Panel Type Non-Reversing
Height 564 mm Width 564 mm
Material Steel Color White
Finish Powder Coated For Use With 24 x 24 in Enclosures
Application For Asset Tracking, Barcode Labeling, Circuit Board ID Through Hole Top, Component and Equipment ID, General and Industrial ID, Laboratory ID Bottle, Tube and Vial, Laboratory ID Eppendorf Tube, Laboratory ID Petri Dish, Panel Labeling; Rating Plates, Voice and Data ID, Nameplate Quality Print and for Performing Well in Autoclave Uses UPC 783510785802

Packages

1 - UNIT - 1 50 - SKID - 50