HOFFMAN CP2420G Concept Panel Steel 564 mm Hx 462 mm W
Description
Conceptâ„¢ panel, 12 gauge steel with conductive finish, Taller and wider than corresponding NEMA-size panels, Panels have a formed flange along any side that is longer than 22.2 inch.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Panel | Type | Non Conductive, Lightweight |
Height | 564 mm | Width | 462 mm |
Material | Steel | Color | White |
Finish | Primed | For Use With | 24 x 20 in Enclosures |
Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining | UPC | 783510264697 |
Packages
1 - UNIT - 1 |