HOFFMAN Concept Panel for 30 inch x 12 inch Enclosure, White
Description
Panel is taller and wider than corresponding NEMA size panel. Panel is gauge steel and painted white or have a conductive finish. Panel have a formed flange along any side that is longer than 22.2 inch. CP2420 and CP2424 have a flange on all four sides.
Specifications
Brand Name | Hoffman | Sub Brand | Concept |
Item Name | Panel | Type | CONCEPT Accessories |
Height | 28.2 in | Width | 10.2 in |
Material | Steel | Color | White |
Finish | Powder-Coated/Painted | For Use With | 12 AWG Enclosures |
Application | For Arc Flash Safety, Controls and Drives, Power Distribution | UPC | 783510296681 |
Packages
1 - UNIT - 1 |