HOFFMAN 28.20 inch x 18.20 inch 12 Gauge Concept Steel Panel, White
Description
Conceptâ„¢ panel, 12 gauge painted steel, White, Taller and wider than corresponding NEMA-size panels, Panels have a formed flange along any side that is longer than 22.2 inch.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Panel | Type | CONCEPT Accessories |
Height | 716 mm | Width | 462 mm |
Material | Steel | Color | White |
Finish | Powder Coated | For Use With | 30 x 20 in Enclosures |
Application | Arc Flash Safety; Controls and Drives; Power Distribution | UPC | 783510786007 |
Packages
1 - UNIT - 1 |