
HOFFMAN 28.20 inch x 46.20 inch Concept Panel, White
Description
These panels are taller and wider than corresponding NEMA-size panels. Panels are 12 gauge steel and painted white.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Enclosure Panel | Type | CONCEPT Accessories |
Height | 28.2 in | Width | 46.2 in |
Depth | 12 ga | Material | Painted Steel |
Color | White | Finish | Polyester Powder |
Series/Model | CWP | For Use With | 30 x 48 in Enclosure |
Standards | RoHS Compliant | Application | Arc Flash Safety; Controls and Drives; Power Distribution |
UPC | 783510786304 |
Packages
1 - UNIT - 1 |