
HOFFMAN CP3235 8.13 x 9.14 CONCEPT HMI Door Panel 14-Gauge Steel, White
Description
Use CONCEPTâ„¢ HMI Door Panels for mounting in the rear door of a CONCEPT HMI enclosure. Constructed of 14 gauge steel and painted white;
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Door Panel | Type | Non-Reversing |
Height | 8.13 in | Width | 9.14 in |
Material | 14 ga Steel | Color | White |
Finish | Galvanized | For Use With | 35 in L x 32 in W HMI Enclosure |
Standards | RoHS 2011/65/EU, 2015/863/EU, EN 60204-1: 2006, IEC 60204-1: 2005/A1:2008 | Application | Controls and Drives |
UPC | 783510167646 |
Packages
1 - UNIT - 1 |