![hofcp3545](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108338.jpg?preset=medium)
HOFFMAN CP3545 9.12 x 13.08 CONCEPT HMI Door Panel, White
Description
Use CONCEPTâ„¢ HMI Door Panels for mounting in the rear door of a CONCEPT HMI enclosure. Constructed of 14 gauge steel and painted white;
Specifications
Brand Name | nVent Hoffman | Sub Brand | Concept |
Item Name | Door Panel | Type | Non-Reversing |
Height | 232 mm | Width | 332 mm |
Depth | 12 ga | Material | Steel |
Color | White | Finish | Painted |
Application | For Mounting in the Rear Door of a Concept HMI Enclosure | UPC | 783510167660 |
Packages
1 - UNIT - 1 |