
HOFFMAN 12.75 x10.88 Hoffman Panel for Junction Boxes, Conductive Steel
Description
Panel for junction boxes, 14 gauge steel, Finished with conductive and corrosion-resistant coating, Panel mounting hardware is furnished with all enclosures which accept these panels.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Panel | Type | Panels and Panel Accessories |
Height | 324 mm | Width | 276 mm |
Material | Conductive Steel | Finish | Primed |
For Use With | 14 x 12 in Junction Boxes | Application | Controls and Drives; Corrosive Environments; Power Distribution |
UPC | 783510260996 |
Packages
1 - UNIT - 1 |