Abbotsford
hofa16p14

HOFFMAN 14.75 inch x 12.88 inch Painted Steel Panel for Junction Boxes

Price $45.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A16P14
Documents Documents

Description

The A16P14 is a Perforated Panel made of 14-gauge steel finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Panel mounting hardware is furnished with all enclosures which accept these panels. Suitable for use with junction box.


Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Type Panels and Panel Accessories
Height 375 mm Width 327 mm
Material Steel Color White
Finish Powder Coated For Use With 16 x 14 in Junction Boxes
Application Controls and Drives; Corrosive Environments; Power Distribution UPC 783510548100

Packages

4 - UNIT - 4 90 - SKID - 90